Zoro Homepage

Mirage, 4 Light Adjustable Track, Bronze Finish

  • Mfr # 52222-BRZ

  • Zoro # G207351889


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
200 W
Material
Metal
Lamp Included
No
Mounting
Ceiling
Lamp Type
MR-16 (HGN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52222-BRZ
Zoro #
G207351889
UPC #
641594016819
Country of Origin
China

Dimensions

Diameter
18 Inch

Details

Fixture Wattage
200 W
Material
Metal
Lamp Included
No
Mounting
Ceiling
Lamp Type
MR-16 (HGN)
Color
Bronze
Item
Track
Dimmable
Yes
Standards
Lighting - ETL (US/Canada) Listed
Voltage
120v

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.