Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirage, 4 Light Adjustable Track, Brushed Steel Finish

  • Mfr # 52222-BS

  • Zoro # G607351885


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Diameter
18 Inch
Standards
Lighting - ETL (US/Canada) Listed
Material
Metal
Lamp Type
MR-16 (HGN)
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52222-BS
Zoro #
G607351885
UPC #
641594016826
Country of Origin
China

Dimensions

Diameter
18 Inch

Details

Standards
Lighting - ETL (US/Canada) Listed
Material
Metal
Lamp Type
MR-16 (HGN)
Voltage
120v
Item
Track
Mounting
Ceiling
Lamp Included
No
Fixture Wattage
200 W
Dimmable
Yes
Finish
Brushed Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.