This item is Discontinued.

Access Lighting Mist, Outdoor LED Wall Mount, Satin Finish, Clear Glass 20043L-LEDDMG-SAT/CLR

This item is Discontinued.

Access Lighting

Mist, Outdoor LED Wall Mount, Satin Finish, Clear Glass (Discontinued)

Mfr # 20043L-LEDDMG-SAT/CLR
Zoro # G707351693
UPC # 641594228977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20043L-LEDDMG-SAT/CLR
Zoro #
G707351693
UPC #
641594228977
Country of Origin
China

Dimensions

Width
10 Inch
Length
7.25 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1100 Lm
Color Temperature
3000K
Max. Fixture Wattage
15 W
Color Rendering Index
90
Dimmable
Yes
Hosuing Material
Steel
Lens Material
Glass
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount
Lamp Type
LED SSL (DLED)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.