This item is Discontinued.

This item is Discontinued.
Mist, Outdoor LED Wall Mount, Satin Finish, Clear Glass (Discontinued)
Mfr #
20043LEDDMG-SAT/CLR
Zoro #
G107351620
UPC # 641594206852
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20043LEDDMG-SAT/CLR
Zoro #
G107351620
UPC #
641594206852
Country of Origin
China
Dimensions
Width
6 Inch
Length
4.5 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1160 Lm
Lens Material
Glass
Item
Wall Mount
Dimmable
Yes
Lamp Type
LED SSL (DLED)
Color Temperature
3000K
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Max. Fixture Wattage
15 W
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Hosuing Material
Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.