
Mist, Outdoor LED Wall Mount, Satin Finish, Clear Glass
Mfr # 20043S-LEDDMG-SAT/CLR
Zoro # G407351702
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1100 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20043S-LEDDMG-SAT/CLR
Zoro #
G407351702
UPC #
641594228878
Country of Origin
China
Dimensions
Length
4.5 Inch
Width
6 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1100 Lm
Dimmable
Yes
Max. Fixture Wattage
15 W
Color Temperature
3000K
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Item
Wall Mount
Lens Material
Glass
Lamp Type
LED SSL (DLED)
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.