Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ModPLUS, 12 Trim for 20835 and 20841, Black Finish

  • Mfr # 20835TRIM-BL

  • Zoro # G107352108


product price: $23.99
/ea

Key Features

Length
11.5 Inch
Width
0.5 Inch
Material
Steel
Dimmable
No
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20835TRIM-BL
Zoro #
G107352108
UPC #
641594234367
Country of Origin
China

Dimensions

Length
11.5 Inch
Width
0.5 Inch

Details

Item
Trim
Material
Steel
Dimmable
No
Lamp Included
No
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.