Zoro Homepage

ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic

  • Mfr # 20832LEDDCS-BL/ACR

  • Zoro # G407663935


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1900 Lm
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20832LEDDCS-BL/ACR
Zoro #
G407663935
UPC #
641594240696
Country of Origin
China

Dimensions

Diameter
12 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1900 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Housing Material
Acrylic
Fixture Wattage
24 W
Lamp Included
Yes
Color
Black
Color Temperature
Multi-CCT
Fixture Lens Material
Acrylic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.