
ModPLUS, Dual Voltage LED Flush Mount, Black Finish, Acrylic Lens Acrylic
Mfr # 20837LEDD-BL/ACR
Zoro # G907664357
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
2000 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20837LEDD-BL/ACR
Zoro #
G907664357
UPC #
641594236064
Country of Origin
China
Dimensions
Diameter
9 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
2000 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
18 W
Housing Material
Acrylic
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Color Temperature
3000K
Fixture Lens Material
Acrylic
Color
Black
Color Rendering Index
80
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.