Zoro Homepage

ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic

  • Mfr # 20838LEDD-BS/ACR

  • Zoro # G307665305


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
2900 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20838LEDD-BS/ACR
Zoro #
G307665305
UPC #
641594231458
Country of Origin
China

Dimensions

Diameter
12 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
2900 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Fixture Lens Material
Acrylic
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Included
Yes
Fixture Wattage
24 W
Housing Material
Acrylic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.