Zoro Homepage

ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic

  • Mfr # 20836LEDD-WH/ACR

  • Zoro # G807665126


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1400 Lm
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20836LEDD-WH/ACR
Zoro #
G807665126
UPC #
641594231328
Country of Origin
China

Dimensions

Diameter
7 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1400 Lm
Dimmable
Yes
Item
Flush Mount
Color
White
Fixture Wattage
12 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Housing Material
Acrylic
Lamp Included
Yes
Color Rendering Index
80
Fixture Lens Material
Acrylic
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.