
ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens
Mfr # 20852LEDMS-WH/ACR
Zoro # G207665245
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1144 Lm
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20852LEDMS-WH/ACR
Zoro #
G207665245
UPC #
641594238365
Country of Origin
China
Dimensions
Diameter
6.5 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1144 Lm
Dimmable
No
Item
Flush Mount, Motion Sensor
Color Rendering Index
90
Fixture Wattage
12 W
Color Temperature
3000K
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.