Zoro Homepage

ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic

  • Mfr # 20834LEDD-WH/ACR

  • Zoro # G807666383


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Width
0.5 Inch
Lamp Type
LED SSL (DLED)
Voltage
120v
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20834LEDD-WH/ACR
Zoro #
G807666383
UPC #
641594231243
Country of Origin
China

Dimensions

Length
8.5 Inch
Width
0.5 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Color
White
Color Temperature
3000K
Fixture Wattage
18 W
Fixture Lens Material
Acrylic
Color Rendering Index
90
Housing Material
Acrylic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.