
Mona, 1 Light Wall Sconce, Brushed Steel Finish, Alabaster Glass
Mfr # 20417-BS/ALB
Zoro # G607666187
product price: $61.99
/eaKey Features
Mounting Type
Wall
Width
6 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20417-BS/ALB
Zoro #
G607666187
UPC #
641594001853
Country of Origin
China
Dimensions
Width
6 Inch
Length
12 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Fixture Wattage
60 W
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Housing Material
Steel
Lamp Type
A-19 (INC)
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.