Zoro Homepage

Mona, 1 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass

  • Mfr # 20417-ORB/ALB

  • Zoro # G807666147


product price: $61.99
/ea

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Oil Rubbed Bronze
Fixture Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20417-ORB/ALB
Zoro #
G807666147
UPC #
641594001860
Country of Origin
China

Dimensions

Width
6 Inch
Length
12 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Fixture Wattage
60 W
Lamp Type
A-19 (INC)
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Lamp Included
No
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.