
Montreal, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted Glass
Mfr # 20046LEDDMG-BL/FST
Zoro # G507351640
product price:Â $212.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Length
12 Inch
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20046LEDDMG-BL/FST
Zoro #
G507351640
UPC #
641594206944
Country of Origin
China
Dimensions
Length
12 Inch
Width
4.5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1720 Lm
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lens Material
Glass
Dimmable
Yes
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Washer
Color Rendering Index
90
Color Temperature
3000K
Hosuing Material
Aluminum
Max. Fixture Wattage
27 W
Housing Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.