
Multis, LED Pendant, Black Chrome Finish, Clear Glass
Mfr # 63987LEDDLP-BCH/CLR
Zoro # G107664072
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Black Chrome
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63987LEDDLP-BCH/CLR
Zoro #
G107664072
UPC #
641594228649
Country of Origin
China
Dimensions
Diameter
5.25 Inch
Details
Color
Black Chrome
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Dimmable
Yes
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Fixture Wattage
10 W
Lamp Included
Yes
Includes
10 feet of black cord included
CRI
90
Color Temperature
3000K
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.