Zoro Homepage

Multis, Pendant, Black Chrome Finish, Clear Glass

  • Mfr # 63987-BCH/CLR

  • Zoro # G407664161


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black Chrome
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Diameter
5.25 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63987-BCH/CLR
Zoro #
G407664161
UPC #
641594219036
Country of Origin
China

Dimensions

Diameter
5.25 Inch

Details

Color
Black Chrome
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of black cord included
Material
Metal
Fixture Wattage
60 W
Dimmable
Yes
Lamp Included
No
Standards
UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.