
Myra, Outdoor Adjustable LED Spotlight, Silver Finish, Clear Glass
Mfr # 23025LEDMGLP-SILV/CLR
Zoro # G107351583
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
380 Lm
Max. Fixture Wattage
5 W
Housing Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23025LEDMGLP-SILV/CLR
Zoro #
G107351583
UPC #
641594210583
Country of Origin
China
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
380 Lm
Max. Fixture Wattage
5 W
Housing Color
Silver
Lens Material
Glass
Color Temperature
3000K
Lamp Type
GU-10 (RLED)
Hosuing Material
Steel
Color Rendering Index
80
Lamp Included / Lamp Not Included
Lamp Included
Item
Spotlight
Lighting Certification
Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed
Dimmable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.