Zoro Homepage

Myra, Outdoor Adjustable Spotlight, Bronze Finish, Clear Glass

  • Mfr # 23025MG-BRZ/CLR

  • Zoro # G807663962


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Depth
5 Inch
Color
Bronze
Lamp Type
MR-16 (HGN)
Standards
Lighting - Marine Grade, UL (US/Canada) Listed
Diameter
2.75 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23025MG-BRZ/CLR
Zoro #
G807663962
UPC #
641594125603
Country of Origin
China

Dimensions

Depth
5 Inch
Diameter
2.75 Inch

Details

Item
Spotlight
Color
Bronze
Lamp Type
MR-16 (HGN)
Standards
Lighting - Marine Grade, UL (US/Canada) Listed
Lens Material
Glass
Housing Material
Steel
Watts
50 W
Mounting Type
Wall
Voltage
120v

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.