Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass

  • Mfr # 20291LEDDLP-BL/FST

  • Zoro # G107351552


product price:  $60.13
/ea

Key Features

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Lamp Type
A-19 (RLED)
Length
8.25 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20291LEDDLP-BL/FST
Zoro #
G107351552
UPC #
641594216042
Country of Origin
China

Dimensions

Length
8.25 Inch
Width
4.25 Inch

Details

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Lamp Type
A-19 (RLED)
Max. Fixture Wattage
10 W
Lens Material
Glass
Color Rendering Index
90
Lamp Included / Lamp Not Included
Lamp Included
Housing Color
Black
Hosuing Material
Aluminum
Item
Wall Mount
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Temperature
3000K
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.