Nauticus, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass

  • Mfr # 20291LEDDLP-SAT/FST

  • Zoro # G907351547


product price:  $64.99
/ea

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Lumens
800 Lm
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20291LEDDLP-SAT/FST
Zoro #
G907351547
UPC #
641594216080
Country of Origin
China

Dimensions

Length
8.25 Inch
Width
4.25 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Lumens
800 Lm
Color Temperature
3000K
Lamp Type
A-19 (RLED)
Lens Material
Glass
Item
Wall Mount
Dimmable
Yes
Color Rendering Index
90
Max. Fixture Wattage
10 W
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.