
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass
Mfr # 20290-BL/FST
Zoro # G507351572
product price: $51.99
/eaKey Features
Fixture Voltage
120v
Mounting
Ceiling or Wall
Length
8.25 Inch
Max. Fixture Wattage
60 W
Hosuing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20290-BL/FST
Zoro #
G507351572
UPC #
641594663167
Country of Origin
China
Dimensions
Length
8.25 Inch
Width
4.25 Inch
Details
Fixture Voltage
120v
Mounting
Ceiling or Wall
Item
Flush Mount, Wall Mount
Max. Fixture Wattage
60 W
Hosuing Material
Aluminum
Lens Material
Glass
Dimmable
Yes
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Lamp Type
A-19 (INC)
Lamp Included / Lamp Not Included
Lamp Not Included
Housing Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.