Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass

  • Mfr # 20292-BL/FST

  • Zoro # G507351558


product price: $67.99
/ea

Key Features

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lamp Type
A-19 (INC)
Housing Color
Black
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20292-BL/FST
Zoro #
G507351558
UPC #
641594115697
Country of Origin
China

Dimensions

Width
6.5 Inch
Length
11 Inch

Details

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lamp Type
A-19 (INC)
Housing Color
Black
Lens Material
Glass
Item
Wall Mount
Lighting Certification
UL (US/Canada) Listed
Hosuing Material
Aluminum
Dimmable
Yes
Lamp Included / Lamp Not Included
Lamp Not Included
Max. Fixture Wattage
100 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.