Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass

  • Mfr # 20290-SAT/FST

  • Zoro # G607351571


product price: $51.99
/ea

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Max. Fixture Wattage
60 W
Width
4.25 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20290-SAT/FST
Zoro #
G607351571
UPC #
641594799422
Country of Origin
China

Dimensions

Width
4.25 Inch
Length
8.25 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Max. Fixture Wattage
60 W
Lamp Type
A-19 (INC)
Lamp Included / Lamp Not Included
Lamp Not Included
Dimmable
Yes
Lighting Certification
ADA, UL (US/Canada) Listed
Lens Material
Glass
Item
Flush Mount, Wall Mount
Hosuing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.