
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass
Mfr # 20292-SAT/FST
Zoro # G807351548
product price: $71.39
/eaKey Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Lens Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20292-SAT/FST
Zoro #
G807351548
UPC #
641594001327
Country of Origin
China
Dimensions
Width
6.5 Inch
Length
11 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Ceiling or Wall
Lens Material
Glass
Dimmable
Yes
Lamp Included / Lamp Not Included
Lamp Not Included
Max. Fixture Wattage
100 W
Item
Wall Mount
Hosuing Material
Aluminum
Lamp Type
A-19 (INC)
Lighting Certification
UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.