Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass

  • Mfr # 20290-WH/FST

  • Zoro # G707351563


product price: $49.96
/ea

Key Features

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lens Material
Glass
Hosuing Material
Aluminum
Max. Fixture Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20290-WH/FST
Zoro #
G707351563
UPC #
641594992588
Country of Origin
China

Dimensions

Length
8.25 Inch
Width
4.25 Inch

Details

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lens Material
Glass
Hosuing Material
Aluminum
Item
Flush Mount, Wall Mount
Max. Fixture Wattage
60 W
Dimmable
Yes
Housing Color
White
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Not Included
Lamp Type
A-19 (INC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.