
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass
Mfr # 20292-WH/FST
Zoro # G607351557
product price: $67.99
/eaKey Features
Fixture Voltage
120v
Mounting
Ceiling or Wall
Length
11 Inch
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20292-WH/FST
Zoro #
G607351557
UPC #
641594001334
Country of Origin
China
Dimensions
Length
11 Inch
Width
6.5 Inch
Details
Fixture Voltage
120v
Mounting
Ceiling or Wall
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Not Included
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Housing Color
White
Lamp Type
A-19 (INC)
Item
Wall Mount
Lens Material
Glass
Max. Fixture Wattage
100 W
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.