
Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass
Mfr # 20294LEDDLP-BL/FST
Zoro # G307351567
product price:Â $50.99
/eaKey Features
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Max. Fixture Wattage
9 W
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20294LEDDLP-BL/FST
Zoro #
G307351567
UPC #
641594216349
Country of Origin
China
Details
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Max. Fixture Wattage
9 W
Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Color Rendering Index
90
Dimmable
Yes
Hosuing Material
Aluminum
Lamp Type
A-19 (RLED)
Item
Flush Mount, Wall Mount
Lens Material
Glass
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.