
Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, White Finish, Frosted Glass
Mfr # 20290LEDDLP-WH/FST
Zoro # G307351550
product price:Â $54.00
/eaKey Features
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Housing Color
White
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20290LEDDLP-WH/FST
Zoro #
G307351550
UPC #
641594216233
Country of Origin
China
Dimensions
Width
4.25 Inch
Length
8.25 Inch
Details
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Housing Color
White
Item
Flush Mount, Wall Mount
Lamp Included / Lamp Not Included
Lamp Included
Lens Material
Glass
Color Rendering Index
90
Color Temperature
3000K
Dimmable
Yes
Hosuing Material
Aluminum
Lamp Type
A-19 (RLED)
Max. Fixture Wattage
10 W
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.