Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, White Finish, Frosted Glass

  • Mfr # 20294LEDDLP-WH/FST

  • Zoro # G907351554


product price:  $53.99
/ea

Key Features

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Max. Fixture Wattage
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20294LEDDLP-WH/FST
Zoro #
G907351554
UPC #
641594216165
Country of Origin
China

Details

Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Max. Fixture Wattage
9 W
Housing Color
White
Hosuing Material
Aluminum
Item
Flush Mount, Wall Mount
Color Rendering Index
90
Color Temperature
3000K
Dimmable
Yes
Lamp Included / Lamp Not Included
Lamp Included
Lens Material
Glass
Lamp Type
A-19 (RLED)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.