
Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, White Finish, Frosted Glass
Mfr # 20296LEDDLP-WH/FST
Zoro # G007351560
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Color Temperature
3000K
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20296LEDDLP-WH/FST
Zoro #
G007351560
UPC #
641594216110
Country of Origin
China
Details
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
800 Lm
Color Temperature
3000K
Item
Flush Mount, Wall Mount
Lens Material
Glass
Max. Fixture Wattage
10 W
Lamp Type
A-19 (RLED)
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Rendering Index
80
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Aluminum
Dimmable
Yes
Housing Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.