
Neptune, 1 Light Outdoor LED Wall Mount, Bronze Finish, Ribbed Frosted Glass (Discontinued)
- Mfr # 20012LEDDMGLP-BRZ/RFR
- Zoro # G207351599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20012LEDDMGLP-BRZ/RFR
Zoro #
G207351599
UPC #
641594206685
Country of Origin
China
Dimensions
Length
7 Inch
Width
13 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Dimmable
Yes
Hosuing Material
Aluminum
Housing Color
Bronze
Color Temperature
3000K
Color Rendering Index
90
Item
Wall Mount
Lens Material
Glass
Lamp Type
A-19 (RLED)
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
10 W
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.