
Neptune, 1 Light Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass
Mfr # 20012LEDDMGLP-SAT/RFR
Zoro # G807351647
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20012LEDDMGLP-SAT/RFR
Zoro #
G807351647
UPC #
641594206692
Country of Origin
China
Dimensions
Width
13 Inch
Length
7 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Dimmable
Yes
Lens Material
Glass
Color Temperature
3000K
Item
Wall Mount
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Color Rendering Index
90
Max. Fixture Wattage
10 W
Lamp Type
A-19 (RLED)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.