
Neptune, 1 Light Outdoor Wall Mount, Bronze Finish, Ribbed Frosted Glass (Discontinued)
- Mfr # 20012MG-BRZ/RFR
- Zoro # G007351843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20012MG-BRZ/RFR
Zoro #
G007351843
UPC #
641594206555
Country of Origin
China
Dimensions
Width
13 Inch
Length
7 Inch
Details
Item
Wall Mount
Voltage
120v
Lens Material
Glass
Glass Color
Bronze
Lamp Type
A-19 (INC)
Lamp Included
No
Housing Material
Aluminum
Mounting
Wall
Fixture Wattage
75 W
Lighting Certification
Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.