Shop ACCESS LIGHTING
See all product information
Create Account
Netherton, BiDirectional LED Vanity, Antique Brass Finish, Acrylic Lens Acrylic
- Mfr # 62593LEDD-ABB/ACR
- Zoro # G407664949
product price:Â
$
288.00
/ea
Free Shipping & Returns
Key Features
Length
36 Inch
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120V
Color Temp.
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62593LEDD-ABB/ACR
- Zoro #
- G407664949
- UPC #
- 641594238440
- Country of Origin
- China
- Item
- Vanity
- Color
- Antique Brass
- Lamp Type
- LED SSL (DLED)
- Mounting
- Wall
- Voltage
- 120V
- Color Temp.
- 3000 K
- Lamp Included
- Yes
- Housing Material
- Steel
- Dimmable
- Yes
- Fixture Wattage
- 56 W
- Lighting Certification
- ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Dimensions
- Length
- 36 Inch
- Width
- 6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.