
Netherton, BiDirectional LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic
Mfr # 62591LEDD-BS/ACR
Zoro # G207664996
product price: $172.00
/ea
Free Shipping & Returns
Key Features
Length
18 Inch
Width
6 Inch
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62591LEDD-BS/ACR
Zoro #
G207664996
UPC #
641594238211
Country of Origin
China
Dimensions
Length
18 Inch
Width
6 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Housing Material
Steel
Fixture Wattage
40 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.