
Nevis, 2 Light Outdoor Wall Mount, Bronze Finish, Ribbed Frosted Glass
Mfr # 20031MG-BRZ/RFR
Zoro # G507351879
product price:Â $196.00
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
16.75 Inch
Length
6 Inch
Lens Material
Glass
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20031MG-BRZ/RFR
Zoro #
G507351879
UPC #
641594206593
Country of Origin
China
Dimensions
Width
16.75 Inch
Length
6 Inch
Details
Item
Wall Mount
Voltage
120v
Lens Material
Glass
Glass Color
Bronze
Lighting Certification
Alternative Lamping Available (CFL), Marine Grade, UL (US/Canada) Listed
Fixture Wattage
120 W
Mounting
Wall
Housing Material
Aluminum
Lamp Included
No
Lamp Type
A-19 (INC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.