Newport, BiDirectional Outdoor LED Wall Mount, Satin Finish, Acrylic Lens

  • Mfr # 20029LEDDMG-SAT/ACR

  • Zoro # G807351746


product price:  $118.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Width
5.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20029LEDDMG-SAT/ACR
Zoro #
G807351746
UPC #
641594247893
Country of Origin
China

Dimensions

Width
5.5 Inch
Length
5.5 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1200 Lm
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Item
Wall Mount
Dimmable
Yes
Lamp Included / Lamp Not Included
Lamp Included
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Max. Fixture Wattage
12 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.