
Nitrogen, Pendant, Brushed Steel Finish, Opal Glass
Mfr # 23952-BS/OPL
Zoro # G307664049
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23952-BS/OPL
Zoro #
G307664049
UPC #
641594012057
Country of Origin
China
Dimensions
Diameter
14 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Dimmable
Yes
Standards
Lighting - Alternative Lamping Available (CFL), ETL (US/Canada) Listed
Material
Metal
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Lamp Included
No
Fixture Wattage
100 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.