
Nostalgia, Pendant, Matte Black Finish, Matte Gold
Mfr # 23776-MBL/MGL
Zoro # G907664272
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23776-MBL/MGL
Zoro #
G907664272
UPC #
641594219135
Country of Origin
China
Dimensions
Diameter
12 Inch
Details
Housing Finish
Matte Black
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
No
Fixture Wattage
60 W
Dimmable
Yes
Includes
10 feet of black cord included
Material
Metal
Standards
Lighting - UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.