
Nymph, Outdoor LED Wall Mount, Bronze Finish, Frosted Glass (Discontinued)
- Mfr # 20375LEDMGLP-BRZ/FST
- Zoro # G707351594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20375LEDMGLP-BRZ/FST
Zoro #
G707351594
UPC #
641594200805
Country of Origin
China
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Dimmable
No
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount
Lens Material
Glass
Housing Color
Bronze
Color Rendering Index
85
Color Temperature
3000K
Max. Fixture Wattage
10 W
Lamp Type
GU-24 (RLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, Marine Grade
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.