
Oceanus, Outdoor LED Flush Mount, Satin Finish, Frosted Glass (Discontinued)
- Mfr # 20356LEDDMGLP-SAT/FST
- Zoro # G907665347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20356LEDDMGLP-SAT/FST
Zoro #
G907665347
UPC #
641594221787
Country of Origin
China
Dimensions
Diameter
15.75 Inch
Details
Mounting
Ceiling
Housing Finish
Satin
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
1600 Lm
Dimmable
Yes
Item
Flush Mount, Wall Mount
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20
Fixture Lens Material
Glass
Color Temperature
3000K
Fixture Wattage
20 W
Housing Material
Aluminum
Color Rendering Index
80
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.