
Oden, Outdoor LED Wall Mount, Black Finish, Frosted Glass
Mfr # 20330LEDDMGLP-BL/FST
Zoro # G507351732
product price:Â $150.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
1600 Lm
Housing Color
Black
Hosuing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20330LEDDMGLP-BL/FST
Zoro #
G507351732
UPC #
641594218398
Country of Origin
China
Dimensions
Length
10.25 Inch
Width
10.25 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1600 Lm
Housing Color
Black
Hosuing Material
Aluminum
Lamp Type
A-19 (RLED)
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Lens Material
Glass
Max. Fixture Wattage
20 W
Item
Wall Mount
Color Temperature
3000K
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.