This item is Discontinued.

This item is Discontinued.
Oden, Outdoor LED Wall Mount, Satin Finish, Frosted Glass (Discontinued)
Mfr #
20330LEDDMGLP-SAT/FST
Zoro #
G507351770
UPC # 641594218367
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20330LEDDMGLP-SAT/FST
Zoro #
G507351770
UPC #
641594218367
Country of Origin
China
Dimensions
Width
10.25 Inch
Length
10.25 Inch
Details
Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1600 Lm
Dimmable
Yes
Item
Wall Mount
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20
Lamp Type
A-19 (RLED)
Lens Material
Glass
Color Temperature
3000K
Max. Fixture Wattage
20 W
Hosuing Material
Aluminum
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.