Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odyssey, Pendant, Bronze Finish, Metal

  • Mfr # 52001-BRZ

  • Zoro # G207665108


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Lamp Type
MR-16 (HGN)
Mounting
Ceiling
Voltage
12v
Fixture Wattage
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52001-BRZ
Zoro #
G207665108
UPC #
641594194869
Country of Origin
China

Dimensions

Diameter
2 Inch

Details

Color
Bronze
Lamp Type
MR-16 (HGN)
Mounting
Ceiling
Voltage
12v
Item
Mini Pendant
Fixture Wattage
35 W
Dimmable
No
Color Temperature
2900K
Standards
ETL (US/Canada) Listed
Material
Metal
Lamp Included
Yes
Includes
10 feet of coated co-axial cable included

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.