This item is Discontinued.

This item is Discontinued.
Onyx, Pendant, Brushed Steel Finish, Opal Glass (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 50501-BS/OPL
- Zoro #
- G007665216
- UPC #
- 641594015324
- Country of Origin
- China
Dimensions
- Diameter
- 3 Inch
Details
- Housing Finish
- Brushed Steel
- Lamp Type
- B-10 (INC)
- Mounting
- Ceiling
- Voltage
- 120v
- Item
- Mini Pendant
- Fixture Wattage
- 60 W
- Material
- Metal
- Includes
- 10 feet of clear cord included
- Standards
- UL (US/Canada) Listed
- Dimmable
- Yes
- Lamp Included
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.