
Optix, 3 Light LED Pendant Spotlight, Matte Chrome Finish, Acrylic Lens Acrylic
Mfr # 63053LEDD-MC/ACR
Zoro # G407665212
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Length
28 Inch
Width
6 Inch
Housing Finish
Matte Chrome
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63053LEDD-MC/ACR
Zoro #
G407665212
UPC #
641594197815
Country of Origin
China
Dimensions
Length
28 Inch
Width
6 Inch
Details
Housing Finish
Matte Chrome
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant Spotlight
Material
Metal
Fixture Wattage
15 W
CRI
90
Standards
ETL (US/Canada) Listed, Energy Efficient
Color Temperature
3000K
Dimmable
Yes
Lamp Included
Yes
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Optional sloped ceiling adapter available
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.