Zoro Homepage

Orion, Dimmable LED Flush Mount, White Finish, Opal Glass

  • Mfr # 50160LEDD-WH/OPL

  • Zoro # G507665082


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50160LEDD-WH/OPL
Zoro #
G507665082
UPC #
641594201031
Country of Origin
China

Dimensions

Diameter
10.75 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Housing Material
Metal
Color Temperature
3000K
Lamp Included
Yes
Fixture Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, Energy Star, UL (US/Canada) Listed
Fixture Wattage
17 W
Color
White
Color Rendering Index
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.