
Orion, Flush Mount, White Finish, Opal Glass
Mfr # 50162-WH/OPL
Zoro # G007666008
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Fixture Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50162-WH/OPL
Zoro #
G007666008
UPC #
641594159240
Country of Origin
China
Dimensions
Diameter
19 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed
Housing Material
Metal
Lamp Included
No
Fixture Wattage
180 W
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.