Zoro Homepage

Oslo, 2 Light LED Vanity, Chrome Finish, Opal Glass

  • Mfr # 62581LEDDLP-CH/OPL

  • Zoro # G807666277


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
13.5 Inch
Width
6.25 Inch
Lamp Type
A-19 (RLED)
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62581LEDDLP-CH/OPL
Zoro #
G807666277
UPC #
641594235319
Country of Origin
China

Dimensions

Length
13.5 Inch
Width
6.25 Inch

Details

Item
Vanity
Color
Chrome
Lamp Type
A-19 (RLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
18 W
Housing Material
Steel
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.